text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

U-bolt, round, with 2 nuts ASME B18.31.5 Carbon steel SAE Hot dip galvanized 1/4X3.3/4X1

Article number
Diameter
Length
Material Carbon steel
Material technical SAE
Surface treatment Hot dip galvanized
Thread Unified National Coarse

Specifications

Diameter 1/4 Inch
Length 3.3/4 Inch
Material Carbon steel
Material technical SAE
Surface treatment Hot dip galvanized
Thread Unified National Coarse

Dimensions

C 1
TPI 20
T 1.25

Standards

ASME B18.31.5

Article numbers

Article number U17244.025.0051
EAN 8715492967565
UBB 500624141932
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.