text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Tyrolit Flap disc 150X22,23 K60

Article number 4B812961
Diameter 150
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Ceramics

Specifications

Diameter 150
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Ceramics
Granulation according to CAMI 60

Description

for stainless steel For demanding grinding applications on different stainless steel grades Grit size 40/60 for high stock removal Grit size 80 for fine work Maximum stock removal on the workpiece thanks to ceramic grain Cool grinding thanks to Top Size coating prevents discolouration on the workpiece and thus difficult rework Even surface finish thanks to the self-sharpening characteristic of the abrasive grain over the entire lifetime of the disc

Article numbers

Article number 4B812961
EAN 9003170036283
UBB 500572133113
UNSPSC 27110000
Manufacturer article nr  34166678
Do not close this page. This message will disappear, when the page is fully loaded.