text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 32

Article number 0H598346
Head form Cylinder
Diameter 32
Material Aluminium oxide
Granulation 36
Suitable for stainless steel Yes

Specifications

Head form Cylinder
Diameter 32
Material Aluminium oxide
Granulation 36
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Corundum
Burr Yes

Description

For demanding work such as deburring, bevelling and edge breaking on different steel grades Grit size 24 – 46 for rough grinding Grit size 60 – 90 for fine grinding Note different grades according to specification: •O: for high abrasiveness •P: for universal use Note operating speed of max. 50 m/s Strikes a perfect balance in terms of chip performance and the intended surface finish Particularly suitable for difficult-to-reach places Ideal for unalloyed steels thanks to vitrified bond with pink aluminium oxide For demanding work such as deburring, bevelling and edge breaking on different steel grades Grit size 24 – 46 for rough grinding Grit size 60 – 90 for fine grinding Note different grades according to specification: •O: for high abrasiveness •P: for universal use Note operating speed of max. 50 m/s Strikes a perfect balance in terms of chip performance and the intended surface finish Particularly suitable for difficult-to-reach places Ideal for unalloyed steels thanks to vitrified bond with pink aluminium oxide

Article numbers

Article number 0H598346
EAN 9003171169737
UBB 500512721647
UNSPSC 31191500
Manufacturer article nr  116973
Do not close this page. This message will disappear, when the page is fully loaded.