text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set Screws
Nuts
Screws
Threaded Rods & Studbolts
Washers & Rings
Anchoring products
Pins & Keys
Riveting
Thread Repair & Inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Premium Stainless Steel Hardware
Systems, furniture & security fasteners
Spacers & Standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Wire brushes
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Grinding & sanding
Cleaning
Wire brushes
9K640588
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Tyrolit Busby-end brush 22X28-6X68
Add to catalogue
Previous
Next
Article number
9K640588
Model
Straight
Material
Steel
Pin connection
Yes
Brush diameter
22
View all specifications
Specifications & standards
Downloads
Specifications
Model
Straight
Material
Steel
Pin connection
Yes
Brush diameter
22
Download as PDF
Print
Description
For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel Specifically for cleaning the inside of tubes Knotted wire DW for soft materials, delicate surfaces and slight impurities Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer Wire with plastic DE for accurate work, especially in automotive repairs Especially suitable for hard-to-reach places due to their shape Universal tool with maximum brush life Wire type DZ splays as a function of speed and thus can be used on different bore diameters Hardened and tough steel wire SZ for additional brush life and robustness For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel Specifically for cleaning the inside of tubes Knotted wire DW for soft materials, delicate surfaces and slight impurities Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer Wire with plastic DE for accurate work, especially in automotive repairs Especially suitable for hard-to-reach places due to their shape Universal tool with maximum brush life Wire type DZ splays as a function of speed and thus can be used on different bore diameters Hardened and tough steel wire SZ for additional brush life and robustness
Article numbers
Article number
9K640588
EAN
9003170022538
UBB
500572106226
UNSPSC
27111907
Manufacturer article nr
34043542
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering