text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Threaded rod length 1 meter DIN 976-1A Steel Zinc plated 8.8 M6

  1. ART NR 20230.060.001
  2. EAN 8715492605801
  3. UBB 950353012418
  4. UNSPSC 31161618

Price per 
-


Package: 10
Full Box only
Length (L) (mm) 1000 , 1000 , 1000 , 1000 , 1000 , 1000 , 1000 , 1000 , 1000 , 1000 , 1000 , 1000
Diameter (d-D) M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6
Class 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8
Extra info 1 meter
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN 976-1A
NF E25-136
  1. Select other sizes