text.skipToContent text.skipToNavigation

Threaded rod length 1 meter DIN 976-1A Brass CU2/CU3 1 meter M16

  1. ART NR 46090.160.001
  2. EAN 8715492841384
  3. UBB 950353186410
  4. UNSPSC 31161618

Price per 
-


Package: 2
Full Box only
Length (L) (mm) 1000
Diameter (d-D) M16
Extra info 1 meter
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
DIN 976-1A
NF E25-136
  1. Select other sizes