text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Studbolt with 2 heavy hexagon nuts ASTM A320/A194 Steel PTFE BLUE Gr.L7 - Gr.7 7/8X165 (6.1/2)

Article number
Diameter
Length
Class Gr.L7 - Gr.7
Material Steel
Surface treatment PTFE BLUE
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Specifications

Diameter 7/8 Inch
Length 165 mm
Class Gr.L7 - Gr.7
Material Steel
Surface treatment PTFE BLUE
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

L (mm) 165

Standards

ASTM A320/A194

Article numbers

Article number PIMM5222165

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.