text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8 Cl.2 - Gr.8 1.1/8X205 (8.1/8)

  1. ART NR 22530.285.205
  2. EAN 8715494385213
  3. UBB 500578527870
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.1/8
Length (L) (mm) 205
Length (L) (Inch - ft) 8.1/8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Class Gr.B8 Cl.2 - Gr.8
Material Stainless steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Thread 8 Unified National
ASME B16.5/B18.2.2
BS ≈4882
ASTM A193/A194
  1. Select other sizes

Specifications

B 1.13/16
M 28.2
Threads per inch 8