text.skipToContent text.skipToNavigation

Stahlwille Sockets 55IMP 17 MM

  1. Art nr G0520.170.001
  2. EAN 4018754015597
  3. UBB 203122318959
  4. UNSPSC 27111704
  5. Manufacturer article nr  25010017

Price per 
-


Package: 1

3/4" Inside Square -drive DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.

Drive size 3/4
Non spark No
Total length (mm) 50
Size (mm) 17
Type 6 point
Type nr. 55IMP
Info
  • 3/4“ square-drive, DIN 3129/ISO 2725-2, for power drivers.
  • Chrome-Alloy-Steel, gunmetal finish.
DIN 3129