text.skipToContent text.skipToNavigation

ST+2N A193-B16/A194-4 1.3/4X740


Article number PIMKD444740
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Packed per 1

Specifications

Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Standards

BS ≈4882
ASME B16.5/B18.2.2
ASTM A193/A194

Article numbers

Article number PIMKD444740
UBB 500676287062
UNSPSC 00000000
Do not close this page. This message will disappear, when the page is fully loaded.