text.skipToContent text.skipToNavigation

Spring lock washer with square ends for cheese head screws DIN 7980 Stainless spring steel A2 (1.4310) M3


Article number
Diameter
For nom. size 3
Material Stainless spring steel
Material technical A2 (1.4310)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
Packed per 250
Full Box only

Specifications

Diameter M3
For nom. size 3
Material Stainless spring steel
Material technical A2 (1.4310)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Dimensions

d1 (min.) 3.1
d2 (max.) 5.6
h (max.) 2.36
s 1

Standards

DIN 7980

Article numbers

Article number 51390.030.001
EAN 8715492285577
UBB 950357343678
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.