text.skipToContent text.skipToNavigation

Spring hook with eyelet and self-lock nut Stainless steel A4 5X50MM

  1. ART NR 54131.050.050
  2. EAN 4043377307323
  3. UBB 500618005416
  4. UNSPSC 31162602

Price per 
-


Package: 10
Full Box only
Length (L) (mm) 50
ø 5
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

B 26
≈ Breaking load (N) 3870
C 15
D 7.8
Length (L) (mm) 50
ø 5
  1. Download E-doc