text.skipToContent text.skipToNavigation

Snap cap for screw Plastic Polyamide (nylon) 6.6 M6

  1. ART NR 56610.060.001
  2. EAN 8715492864505
  3. UBB 950356120192
  4. UNSPSC 31162806

Price per 
-


Package: 250
Full Box only
Diameter (d-D) M6
Class 6.6
Color White
For nom. size M6
Material Plastic
Material technical Polyamide (nylon)
  1. Select other sizes

Specifications

d1 6.4
d2 16.8
h 7.5
  1. Download E-doc