text.skipToContent text.skipToNavigation

Slotted round head wood screw DIN 96 Brass CU2/CU3 Nickel plated 2X10MM

Article number
Diameter
Length
Driving features Slotted
Head shape Round head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated

Specifications

Diameter 2 mm
Length 10 mm
Driving features Slotted
Head shape Round head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
Info
  • Wood screw thread acc. to DIN 7998.

Dimensions

D (mm) 2
dk 4
ds 2
k (max.) 1.4
L (mm) 10
n 0.5

Standards

NF E25-606
NEN 2251
DIN 96

Article numbers

Article number 49310.020.010
EAN 8715492857682
UBB 950350065682
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.