text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Brass CU2/CU3 Nickel plated M2,5X10

Article number
Diameter
Length
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated

Specifications

Diameter M2.5
Length 10 mm
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
Thread Metric thread

Dimensions

d-D M2.5
Thread length (min.) 18
dk (max.) 4.7
Full thread if L ≤ 20
k (max.) 1.5
L (mm) 10
n 0.6
P 0.45
t (min.) 0.5

Standards

NF ≈E25-123
ASME ≈B18.6.7M
BS ≈4183
NEN ≈2370
DIN 963
ISO ≈2009

Article numbers

Article number 48550.025.010
EAN 8715492853608
UBB 950353598010
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.