text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated black passivated 4.8 M5X10

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated

Specifications

Diameter M5
Length 10 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M5
Thread length (min.) 25
dk (max.) 9.2
Full thread if L ≤ 30
k (max.) 2.5
L (mm) 10
n 1.2
P 0.8
t (min.) 1

Standards

DIN 963
ISO ≈2009
ASME ≈B18.6.7M
BS ≈4183
NF ≈E25-123
NEN ≈2370

Article numbers

Article number 24565.050.010
EAN 8715492635419
UBB 950353621770
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.