text.skipToContent text.skipToNavigation

Slotted cheese head screw, small pack DIN 84 Stainless steel A2 70 M3X30

Article number
Diameter
Length
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2

Specifications

Diameter M3
Length 30 mm
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread Metric thread
Info small pack

Dimensions

d-D M3
Thread length (min.) 25
dk (max.) 5.5
Full thread if L ≤ 30
k (max.) 2
L (mm) 30
n 0.8
P 0.5
t (min.) 0.85

Standards

BS ≈4183
DIN 84
NEN ≈1602
NF ≈E25-127
ASME ≈B18.6.7M
ISO ≈1207

Article numbers

Article number 51121.030.030
EAN 8715492272645
UBB 951353518727
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.