text.skipToContent text.skipToNavigation

Self-drilling hexagon head screw washer faced DIN 7504 K Stainless steel A2 ST4,8X32MM

Article number
Diameter
Length
Application (metal) Aluminium
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2

Specifications

Diameter 4.8 mm
Length 32 mm
Application (metal) Aluminium
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Max. grip length KL = L - L1.

Dimensions

dc 10.5
D (mm) 4.8
k (max.) 4.45
L (mm) 32
L1 ≈ 8
P 1.6
s 8

Standards

DIN 7504-K
ISO 15480

Article numbers

Article number 31860.048.032
EAN 8715492966681
UBB 950352876896
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.