text.skipToContent text.skipToNavigation

Screwdriver set KK VDE 7 extra slim 1 7-part slot/PH/PZD/S/TX VDE WERA


With interchangeable blades (154 mm long) with reduced blade diameter and hand grip (L 102 mm). Blades with built-in protective insulation (ideal for recessed screws and spring elements). Hand grip with multi-component Kraftform handle with anti-roll and non-slip design. VDE-insulated up to 1,000 V - manufactured in accordance with IEC 60900, individual

Article number 9J292221
Insulated Yes
Packaging Other
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 1
Packed per 1

Specifications

Insulated Yes
Packaging Other
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 1
Number of slotted screwdrivers 1
Number of Torx screwdrivers 1
Total number of tools 7
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 1
Number of bits Torx 2
Number of bits groove 2
Number of bits total 7
Grip design Other
Model VDE 7 extra slim 1

Description

With interchangeable blades (154 mm long) with reduced blade diameter and hand grip (L 102 mm). Blades with built-in protective insulation (ideal for recessed screws and spring elements). Hand grip with multi-component Kraftform handle with anti-roll and non-slip design. VDE-insulated up to 1,000 V - manufactured in accordance with IEC 60900, individually tested. Interchangeable blades made of alloyed tool steelContents:1 insulated Kraftform handle (102 mm)1 insulated interchangeable blade for slotted head screws in 3.5 x 0.6 mm1 insulated interchangeable blade ea. for Phillips (PH) screws in sizes 1, 21 insulated interchangeable blade ea. for pozidriv/slotted (PZ/Slot) screws in size 21 insulated interchangeable blade ea. for screws with internal TORX® profile in sizes T 15, T 201 Velcro® strip, 50 x 70 mm

Article numbers

Article number 9J292221
EAN 4013288217691
UBB 500717100944
UNSPSC 27110000
Manufacturer article nr  05003475001
Do not close this page. This message will disappear, when the page is fully loaded.