text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Round nut Tr 1,5xD left hand thread Free-cutting steel Tr32X6 (LH)

Article number
Diameter
Material Free-cutting steel
Thread direction Left (LH)
Thread Trapezoidal thread
Info
  • ISO-metric trapezoidal thread according to DIN 103.left hand thread

Specifications

Diameter Tr32
Material Free-cutting steel
Thread direction Left (LH)
Thread Trapezoidal thread
Info
  • ISO-metric trapezoidal thread according to DIN 103.left hand thread

Dimensions

d-D Tr32
d2 60
m 48
P 6

Article numbers

Article number 20476.320.006
EAN 8715492609052
UBB 950355602422
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.