text.skipToContent text.skipToNavigation

RIPCA 100PC 3 2922/1T F.TERM TN 6.3X0.8MM


Article number 3U999600
Model Bushing
Surface protection Tinned
Insulation Not isolated
Plug dimensions Flat 6.3x0.8 mm
Material Brass
Nominal cross section 1.5 - 2.5
Material insulation Other
Packed per 1

Specifications

Model Bushing
Surface protection Tinned
Insulation Not isolated
Plug dimensions Flat 6.3x0.8 mm
Material Brass
Nominal cross section 1.5 - 2.5
Material insulation Other

Article numbers

Article number 3U999600
EAN 8712734010614
UBB 500644302472
UNSPSC 27110000
Manufacturer article nr  3-2922/1T-100
Do not close this page. This message will disappear, when the page is fully loaded.