text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal DIN 6925 Steel Zinc plated 8 M16

Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Diameter M16
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M16
h 16
P 2
s 24

Standards

DIN 6925
ISO 7042

Article numbers

Article number 12491.160.001
EAN 8717077311824
UBB 500650972929
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.