text.skipToContent text.skipToNavigation

Plain washer type M NF E25-513 Steel Zinc plated yellow passivated 100 HV M3

Specifications

Diameter M3
Class 100 HV
For nom. size 3
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. M

Dimensions

d1 3.2
d2 8
s 0.8

Standards

NF E25-513

Article numbers

Article number 38057.030.001
EAN 8715492775603
UBB 950356416129
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.