text.skipToContent text.skipToNavigation

Plain washer type LL NF E25-513 Steel Zinc plated yellow passivated 100 HV M30

Article number
Diameter
Class 100 HV
For nom. size 30
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. LL

Specifications

Diameter M30
Class 100 HV
For nom. size 30
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. LL

Dimensions

d1 31
d2 80
s 4

Standards

NF E25-513

Article numbers

Article number 38077.300.001
EAN 8715492777638
UBB 950356491288
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.