text.skipToContent text.skipToNavigation

Plain washer type A narrow ASME B18.21.1 Stainless steel AISI 316 1/4

Article number
Diameter
Material Stainless steel
Material technical AISI 316

Specifications

Diameter 1/4 Inch
Material Stainless steel
Material technical AISI 316

Dimensions

A 0.281
B 0.625
C 0.065

Standards

ASME B18.21.1

Article numbers

Article number U55205.025.0001
EAN 8712423053274
UBB 500621394930
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.