text.skipToContent text.skipToNavigation

PB SWGRP SCREWDR ISOL     PB 5400.40-150


ElectroTools: Insulated screwdrivers for Torx® screws, approved by VDE up to 1000 V AC / 1500 V DC according to IEC/EN 60900

Article number
Insulated Yes
Total length 270
Size (TX) 40
Isolation protection 1000 V Yes
Blade length 150
Packed per 1

Specifications

Insulated Yes
Total length 270
Size (TX) 40
Isolation protection 1000 V Yes
Blade length 150
VDE tested Yes

Description

ElectroTools: Insulated screwdrivers for Torx® screws, approved by VDE up to 1000 V AC / 1500 V DC according to IEC/EN 60900

Article numbers

Article number P0556.040.150
EAN 7610733062843
UBB 500502110157
UNSPSC 27111701
Manufacturer article nr  PB 5400.40-150

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.