text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Parallel pin (dowel pin) unhardened ground ASME ASME B18.8.2 Stainless steel AISI 304 3/32X3/8

Article number
Length
A (nom.) 0.09375
Material Stainless steel
Material technical AISI 304

Specifications

Length 3/8 Inch
A (nom.) 0.09375
Material Stainless steel
Material technical AISI 304

Dimensions

A (max.) 0.0912
A (min.) 0.0907
C (max.) 0.025

Standards

ASME B18.8.2

Article numbers

Article number U51580.009.0037
EAN 8712423083943
UBB 500626327786
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.