text.skipToContent text.skipToNavigation

OXXA Premium WORK GLOVES


Article number U8000.002.040
Colour Multi-coloured
Material quality Other
Material Other
With anti-slip layer Yes
Glove size 11
Glove size (US) XXL
Protection against mechanical risk Yes
Packed per 12
Full Box only

Specifications

Colour Multi-coloured
Material quality Other
Material Other
With anti-slip layer Yes
Glove size 11
Glove size (US) XXL
Protection against mechanical risk Yes
Model X-Pro-Flex
Safety 4131X/X1XXXX

Article numbers

Article number U8000.002.040
EAN 8718249011818
UBB 500574888227
UNSPSC 46181504
Manufacturer article nr  15129011
Do not close this page. This message will disappear, when the page is fully loaded.