text.skipToContent text.skipToNavigation

Oxxa GLOVE X-DIAMOND-FLEX CUT 3 51-760 10

Article number 4M093131
Colour Multi-coloured
Material quality Other
Material Other
Long version Yes
Glove size 10
Glove size (US) XL
Protection against chemical risk Yes

Specifications

Colour Multi-coloured
Material quality Other
Material Other
Long version Yes
Glove size 10
Glove size (US) XL
Protection against chemical risk Yes
Cuff type Wrist length cuff
Model X-Diamond-Flex Cut 3

Article numbers

Article number 4M093131
EAN 8718249046117
UBB 500644021965
UNSPSC 27110000
Manufacturer article nr  51-760/10 (15176010)
Do not close this page. This message will disappear, when the page is fully loaded.