text.skipToContent text.skipToNavigation

MAXXFAST Anchor bolt ThruFast Stainless steel A2 8X115


Article number
Diameter
Length
Material Stainless steel
Thread Metric thread
Info
  • Full boxes only.
    • do = Nominal diameter of drill bit
    • s = Width across flats
    • ring ø = Washer diameter
    • df = Diameter of clearance hole in the fixture
    • h1 = Recommended drilling depth
    • h(nom) = Minimum hole depth
    • hef = Effective anchorage depth
    • Scr,N = Spacing characteristic
    • Ccr,N = Edge distance characteristic
    • tfix(max) = Grip range
    • Tinst = Tightening torque in Nm
    • Nrec = Recommended load in kN
    • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
Packed per 100
Full Box only

Specifications

Diameter 8 mm
Length 115 mm
Material Stainless steel
Thread Metric thread
Info
  • Full boxes only.
    • do = Nominal diameter of drill bit
    • s = Width across flats
    • ring ø = Washer diameter
    • df = Diameter of clearance hole in the fixture
    • h1 = Recommended drilling depth
    • h(nom) = Minimum hole depth
    • hef = Effective anchorage depth
    • Scr,N = Spacing characteristic
    • Ccr,N = Edge distance characteristic
    • tfix(max) = Grip range
    • Tinst = Tightening torque in Nm
    • Nrec = Recommended load in kN
    • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.

Dimensions

Ccr, N 72
d-D M8
df 9
D (mm) 8
do 8
h (nom.) 59.5
h1 65
hef 48
L (mm) 115
Nrec 5.71
Ring ø 16
s 13
Scr, N 144
tfix(max.) 45
Tinst 20

Article numbers

Article number 30552.080.115
EAN 8715494323253
UBB 500577355521
UNSPSC 31162101

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.