text.skipToContent text.skipToNavigation

KNIP PREC INT CIRCL PL90º 4821J2 170MMSB


Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. Pliers body: chrome vanadium electric steel, forged, oil-hardened. Inserted tips: spring steel wire, drawn.

Article number K1060.210.121
Model Right-angled
Insulated Yes
With spring Yes
Length 165
Suitable for outside locking rings No
Packed per 1

Specifications

Model Right-angled
Insulated Yes
With spring Yes
Length 165
Suitable for outside locking rings No

Description

Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. Pliers body: chrome vanadium electric steel, forged, oil-hardened. Inserted tips: spring steel wire, drawn.

Article numbers

Article number K1060.210.121
EAN 4003773050223
UBB 500501360225
UNSPSC 27112140
Manufacturer article nr  48 21 J21 SB
Do not close this page. This message will disappear, when the page is fully loaded.