text.skipToContent text.skipToNavigation

KNIP PREC EXT CIRCLIP 49 4911A 0 140SB


Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. Pliers body: chrome vanadium electric steel, forged, oil-hardened. Inserted tips: spring steel wire, drawn.

Article number K1049.110.100
Model Straight
Insulated Yes
Length 140
Chucking range 0.3 - 140
Suitable for outside locking rings Yes
Packed per 1

Specifications

Model Straight
Insulated Yes
Length 140
Chucking range 0.3 - 140
Suitable for outside locking rings Yes
Exchangeable tips Yes

Description

Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. Pliers body: chrome vanadium electric steel, forged, oil-hardened. Inserted tips: spring steel wire, drawn.

Article numbers

Article number K1049.110.100
EAN 4003773050247
UBB 500501302235
UNSPSC 27112140
Manufacturer article nr  49 11 A0 SB
Do not close this page. This message will disappear, when the page is fully loaded.