text.skipToContent text.skipToNavigation

KNIP PLIER WR 88 8802-250MMSB


More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Good access to the workpiece due to slim size in the head and joint area. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and stable gripping. Box-joint design: high stability because of the double guide. Robust construction, insensitive to dirt- particularly suitable for outdoor work. Guard prevents operators' fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened. With slim two-colour multi-component sleeves without collar for better handling and easier transport.

Article number K1088.200.251
Insulated Yes
Surface protection Chromium-plated
Length 250
Isolation protection 1000 V No
Max. cheeks opening 46
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length 250
Isolation protection 1000 V No
Max. cheeks opening 46
Grip design 2-components
Number of positions 9
Handle cover Plastic coated
VDE tested No

Description

More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Good access to the workpiece due to slim size in the head and joint area. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and stable gripping. Box-joint design: high stability because of the double guide. Robust construction, insensitive to dirt- particularly suitable for outdoor work. Guard prevents operators' fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened. With slim two-colour multi-component sleeves without collar for better handling and easier transport.

Article numbers

Article number K1088.200.251
EAN 4003773030256
UBB 500504104190
UNSPSC 27112101
Manufacturer article nr  88 02 250 SB
Do not close this page. This message will disappear, when the page is fully loaded.