text.skipToContent text.skipToNavigation

KIPP Mounting brackets, with mounting hole perpendicular to thread Metric fine thread Steel Black oxide M12X1,50

Article number
D1_MM 12
Material Steel
Surface treatment Black Oxide
Thread Metric fine thread
Info Material: Steel.Version: Black oxidized.Note: Mounting brackets are assembly aids for cam-action indexing plungers and extend their application field. They can also be used for other indexing plungers.

Specifications

D1_MM 12
Material Steel
Surface treatment Black Oxide
Thread Metric fine thread
Info Material: Steel.Version: Black oxidized.Note: Mounting brackets are assembly aids for cam-action indexing plungers and extend their application field. They can also be used for other indexing plungers.

Dimensions

D1 12
D2 36
D3 5.5
D4 10
K 24
L1 25
L3 10
P 1.5
S 12

Article numbers

Article number 58718.120.150
EAN 4059245019625
UBB 500690037006
UNSPSC 31162807
Manufacturer article nr  K0638.2121

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.