text.skipToContent text.skipToNavigation

Hook anchor with 100mm hook Steel Plain 4.8 M24X400

Article number
Diameter
Length
Material Steel
Surface treatment Plain
Thread Metric thread
Info 100mm hook

Specifications

Diameter M24
Length 400 mm
Material Steel
Surface treatment Plain
Thread Metric thread
Info 100mm hook

Dimensions

a 150
d-D M24
L (mm) 400
P 3

Article numbers

Article number 20620.240.400
EAN 8715492609403
UBB 950352031575
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.