text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1960 series ASME B18.3 Stainless steel ASTM F837 316 CW / CW1 #6-32X5/16 ft

  1. ART NR U55050.013.0031
  2. EAN 8717077397613
  3. UBB 500621375053
  4. UNSPSC 31161605

Price per 
-


Package: 100
Full Box only
Class CW / CW1
Diameter (inch) #6
Driving features Hexagon socket
Head shape Cylindrical head
Length (L) (Inch - ft) 5/16
Material Stainless steel
Material technical ASTM F837 316
Thread direction Right
TPI 32
Thread Unified National Coarse
Info
  • ft = fully threaded
ASME B18.3
  1. Select other sizes

Specifications

A 0,226
H 0.138
J 7/64
LT (min.) 0.75
Threads per inch 32