text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Stainless steel A2 70 M20

  1. ART NR 51081.200.001
  2. EAN 8715494110037
  3. UBB 500571752392
  4. UNSPSC 31161727

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M20
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
ISO 4032
  1. Select other sizes

Specifications

m (max.) 18
P 2.50
s 30
  1. Download CAD model