text.skipToContent text.skipToNavigation

Hexagon high nut UNF SAE J482 Steel SAE J995 Plain Gr.8 1.-14

Article number
Diameter
Class Gr.8
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Plain

Specifications

Diameter 1 Inch
Class Gr.8
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Plain
Thread Unified National Fine

Dimensions

F (max.) 1.5
H (max.) 1.33
TPI 14

Article numbers

Article number U11095.100.0001
EAN 8715492899545
UBB 500625851588
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.