text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Hexagon head screw UNC ASME ≈B18.2.1 Steel Plain Gr.5 5/16X1.1/2


Article number
Diameter
Length
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter 5/16 Inch
Length 1.1/2 Inch
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Threads per inch 18

Dimensions

A 0.5
F 5.2

Standards

BS ≈1768
ASME ≈B18.2.1

Article numbers

Article number 02410.079.038
EAN 8715492424341
UBB 950351265646
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.