text.skipToContent text.skipToNavigation

Hexagon head screw MF DIN 961 Steel Zinc plated yellow passivated 8.8 M14X1,50X25/S=22

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M14
Length 25 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread

Dimensions

d-D M14
k 8.8
L (mm) 25
P 1.5
s 22

Standards

NF E25-151
NEN 1568
DIN 961
ISO 8676

Article numbers

Article number 01250.140.025
EAN 8715492040107
UBB 952351013919
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.