text.skipToContent text.skipToNavigation

Hexagon head screw MEF ISO 8676 Steel Zinc plated yellow passivated 8.8 M18X1,50X35

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M18
Length 35 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric extra fine thread

Dimensions

d-D M18
k 11.5
L (mm) 35
P 1.5
s 27

Standards

DIN 961
ISO 8676
NEN 1568
NF E25-151

Article numbers

Article number 01251.180.035
EAN 8715492040404
UBB 951351595156
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.