text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 10.9 M6X40

Specifications

Diameter M6
Length 40 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M6
k 4
L (mm) 40
P 1
s 10

Standards

ASME B18.2.3.1M
NF E25-114
DIN 933
NEN 1568
ISO 4017

Article numbers

Article number 04115.060.040
EAN 8717077236226
UBB 500648314937
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.