text.skipToContent text.skipToNavigation

Fender washer ASME B18.21.1 Carbon steel SAE Zinc plated 1/8X3/4

Article number
Material Carbon steel
Material technical SAE
Surface treatment Zinc plated

Specifications

Material Carbon steel
Material technical SAE
Surface treatment Zinc plated

Dimensions

A 0.16
B 0.625
C 0.065

Standards

ASME B18.21.1

Article numbers

Article number U38210.012.0075
EAN 8712423053557
UBB 500625333314
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.