text.skipToContent text.skipToNavigation

Fender washer ASME B18.21.1 Carbon steel SAE Plain 5/16X3.

Article number
Material Carbon steel
Material technical SAE
Surface treatment Plain

Specifications

Material Carbon steel
Material technical SAE
Surface treatment Plain

Dimensions

A 0.348
B 0.875
C 0.065

Standards

ASME B18.21.1

Article numbers

Article number U38213.031.0300
EAN 8712423054110
UBB 500625345524
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.