text.skipToContent text.skipToNavigation

Facom Sockets 3/8 3/4

Article number 5Z990947
Surface protection Chromium-plated
Connection size 3/8 inch
Double hex insert Yes
Wrench width (inch) 3/4 inch

Specifications

Surface protection Chromium-plated
Connection size 3/8 inch
Double hex insert Yes
Wrench width (inch) 3/4 inch

Description

OGV® profile: more powerful tightening, preserves fasteners. Built to aeronautical specifications. Finish: bright chrome.

Article numbers

Article number 5Z990947
EAN 3148510291604
UBB 500637872903
UNSPSC 27111704
Manufacturer article nr  JB.3/4
Do not close this page. This message will disappear, when the page is fully loaded.