text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set Screws
Nuts
Screws
Threaded Rods & Studbolts
Washers & Rings
Anchoring products
Pins & Keys
Riveting
Thread Repair & Inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Premium Stainless Steel Hardware
Systems, furniture & security fasteners
Spacers & Standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Impact wrenches
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Air pressure tools
Impact wrenches
4Z241411
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
FAC IMPACT WRENCH NK.2000F2
Add to catalogue
Previous
Next
Article number
4Z241411
Max. operation pressure
6.2
Tool insertion
3/4 inch
Idle rotational speed
6360
Air inlet device-sided
R 3/8 inch
Max. loosening torque
1950
View all specifications
Specifications & standards
Downloads
Specifications
Max. operation pressure
6.2
Tool insertion
3/4 inch
Idle rotational speed
6360
Air inlet device-sided
R 3/8 inch
Max. loosening torque
1950
Max. tightening torque
1950
Impulse driver
Yes
Air volume required
125
Download as PDF
Print
Description
Durable twin hammer mechanism encased in a strong aluminium housing. 6 vane motor delivering 1700 N.m of torque. One switch integrating regulation and forward reverse. Insulating and lightweight durable composite housing. Feather teasing trigger for optimal speed regulation. Specific short design to get into confined spaces. Socket ring retainer for safety. Breakaway torque 1950 N.m. Breakaway torque 1760 N.m. Blows per minute 850 cpm. Free speed 6360 tr/min. Square drive 3/4". Working pressure 6,2 bar. Average air consumption 125 l/min. Air inlet 3/8". Minimum hose diameter 13 mm - 1/2”. Vibration 10,70 m/s²/a. Vibration 1,55 m/s²/K. Sound pressure 99,10 dB(A). Sound power 110,10 dB(A).
Article numbers
Article number
4Z241411
EAN
3148519190090
UBB
500637291856
UNSPSC
27112713
Manufacturer article nr
NK.2000F2
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering