text.skipToContent text.skipToNavigation

Fabory Die nut DIN 382 HSS-G M 24X1,50


Article number U1632.240.150
Model Die nut
Height 16
Thread type MF
Thread size (metric) 24
Pitch thread 1.5
Cutting material Other
Packed per 1

Specifications

Model Die nut
Height 16
Thread type MF
Thread size (metric) 24
Pitch thread 1.5
Cutting material Other

Article numbers

Article number U1632.240.150
UBB 240203265675
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.