text.skipToContent text.skipToNavigation

Fabory Die nut DIN 382 HSS-G M 16X1,00

Article number U1632.160.100
Model Die nut
Height 14
Thread type MF
Thread size (metric) 16
Pitch thread 1
Cutting material Other

Specifications

Model Die nut
Height 14
Thread type MF
Thread size (metric) 16
Pitch thread 1
Cutting material Other

Article numbers

Article number U1632.160.100
UBB 240203263779
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.