text.skipToContent text.skipToNavigation

Emma Safety shoes Low Max 408647 D 43 S3

Article number 5L457298
Colour Black
Model Low
Type Shoe
Metal-free Yes
Type of closure Laces
Shoe size 43
ESD tested Yes

Specifications

Colour Black
Model Low
Type Shoe
Metal-free Yes
Type of closure Laces
Shoe size 43
ESD tested Yes
Anti-bacterial model Yes
Material of upper part Other
Material safety toe Composite material
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category footwear according to ISO 20345:2011 s3
Model Low

Article numbers

Article number 5L457298
EAN 8715316138980
UBB 500686698811
UNSPSC 46181600
Manufacturer article nr  MM40864743
Do not close this page. This message will disappear, when the page is fully loaded.