text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Emma Safety shoes High 730548 D 44 S3

  1. ART NR 0R374015
  2. EAN 8715316044434
  3. UBB 500632122734
  4. UNSPSC 46181605
  5. Manufacturer article nr  730548-44

Price per 
-


Package: 1

The all-round safety shoe A high version of the LEO, an all-round shoe created primarily to cope with everything the Construction industry has to throw at it. A steel toe cap, a PU outer toe cap and The easy-twist sole provides a "sticky grip". The Leo is also the ideal choice for those with slightly broader than normal feet as it's available in a variety of widths.

Color Black
Anti-slip Yes
Antistatic features Antistatic 0,1 - 1000 M Ohm
Model High
Size (safety shoes) 44
Type nr. 730548
Safety category S3
Size width D
Upper material Full Grain Leather
Lining material Smartec Air Sanitized Silver
Insole Non woven Antistatic
Inlay sole Anti bacterial inlay-sole
Toe cap Steel / EN 12568:2010
Protective layer Stainless Steel / EN 12568:2010
Upper construction Strobel-stitched
Midsole PU
Outer toecap PU
Fastening type Laces Black/Grey
Outsole Grip Force Easy Twist
EN 20345:2011